V57242 - STL Utility Box Ivory

Wiremold

  • $14.05 (Each)
  • $14.05 (Each)

  • $70.25 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V57242
Manufacturer
Wiremold
Manufacturer's Part Number
V57242
Description
STL Utility Box Ivory
Can Be Used As Tee, Cross, Pull Box, Junciton Box, or Blank Box. Cover Has 1/2" Trade Size Ko and Twistouts For 500 and 700 Series Raceway On Each End and Sides. Twistouts On Ends Of Box Permit Running Raceway Close to Interior Trim. Base Has 1/2" Trade Size Kos.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070347 / 00786776070347
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$70.25 (Per 5)
Resources
Other Links
 
 
V57242 - Other
 
V57242 - Other
Images
 
 
V57242 - Large Image
Attachments
 
 
V57242 - Specification Sheet
Brochures
 
 
V57242 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL UTILITY BOX IVORY
Product Type
STL Utility Box Ivory
extra long description
WM V57242 STL UTILITY BOX IVORY
Long Description
Can be used as tee, cross, pull box, junciton box, or blank box. Cover has 1/2" trade size KO and twistouts for 500 and 700 Series Raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2" trade size KOs.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V57242
GTIN
00786776070347
UPC
786776070347
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.46
Carton
1
Package
5
Uses, Certifications, and Standards
standard
NAFTA, UL, UL, ROHS, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat