V5733 - STL Outlet Box Iv

Wiremold

  • $19.52 (Each)
  • $19.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5733
Manufacturer
Wiremold
Manufacturer's Part Number
V5733
Description
STL Outlet Box Iv
<P>For Devices With Mounting Screw Centers Of 1 15/32'', 1 5/8'', 1 11/16'', or 1 27/32'' (37MM, 41MM, 44MM, or 46MM). Will Accept Any Device That Mounts On ''G'' or ''H'' Type Conduit Fittings. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039092 / 0786776039092 / 00786776039092
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.52 (Each)
Resources
Images
 
 
V5733 - Large Image
 
V5733 - Small Image
Brochures
 
 
V5733 - Brochure
Other Links
 
 
V5733 - Other
 
V5733 - Other
 
V5733 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Outlet Box Ivory
extra long description
WM V5733 STL OUTLET BOX IVORY
Description
STL OUTLET BOX IV
Long Description
<p>For devices with mounting screw centers of 1 15/32'', 1 5/8'', 1 11/16'', or 1 27/32'' (37mm, 41mm, 44mm, or 46mm). Will accept any device that mounts on ''G'' or ''H'' type conduit fittings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''VC'' to denote the Canadian versions.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V5733
Brand
WIREMOLD
GTIN
00786776039092
UPC
786776039092
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, UL, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat