V5733 - STL Outlet Box Iv

Wiremold

  • $19.18 (Each)
  • $19.18 (Each)
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
V5733
Manufacturer
Wiremold
Manufacturer's Part Number
V5733
Description
STL Outlet Box Iv
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039092 / 0786776039092 / 00786776039092
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.18 (Each)
Resources
Images
 
 
V5733 - Large Image
 
V5733 - Small Image
Attachments
 
 
V5733 - Specification Sheet
Brochures
 
 
V5733 - Brochure
Other Links
 
 
V5733 - Other
 
V5733 - Other
 
V5733 - Other
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
Ivory
Descriptions
Product Type
STL Outlet Box Ivory
extra long description
WM V5733 STL OUTLET BOX IVORY
Description
STL OUTLET BOX IV
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V5733
Brand
WIREMOLD
GTIN
00786776039092
UPC
786776039092
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, UL, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5733.
Jump To:

Cross Referenced

These items are similar to V5733 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5733IV Hubbell Wiring Device-Kellems 00783585216904
V5733 Legrand Wiremold 00786776039092

* All prices subject to change.

Begin Live Chat