V5736 - STL Blank Cover Iv

Wiremold

  • $7.76 (Each)
  • $7.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5736
Manufacturer
Wiremold
Manufacturer's Part Number
V5736
Description
STL Blank Cover Iv
<P>1/2'' Trade Size Ko In Center. For Use With 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts These Boxes Into Pull or Junction Boxes For Hanging Lightweight Pendant Fixtures With 1/2'' Trade Size Pipe Stems.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070392 / 0786776070392 / 00786776070392
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Resources
Images
 
 
V5736 - Large Image
 
V5736 - Small Image
Attachments
 
 
V5736 - Specification Sheet
Brochures
 
 
V5736 - Brochure
Other Links
 
 
V5736 - Other
 
V5736 - Other
 
V5736 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Blank Cover Ivory
Long Description
<p>1/2'' trade size KO in center. For use with 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A, or 2135 Device Boxes. Converts these boxes into pull or junction boxes for hanging lightweight pendant fixtures with 1/2'' trade size pipe stems.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
extra long description
WM V5736 STL BLANK COVER IVORY
Description
STL BLANK COVER IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5736
GTIN
00786776070392
UPC
786776070392
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat