V5737 - 5700 RND Ext Open Base

Wiremold

  • $18.11 (Each)
  • $18.11 (Each)

  • $1,810.58 (Per 100)
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
V5737
Manufacturer
Wiremold
Manufacturer's Part Number
V5737
Description
5700 RND Ext Open Base
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070408 / 0786776070408 / 00786776070408
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Carton
$18.11 (Each)
Resources
Images
 
 
V5737 - Large Image
 
V5737 - Large Image
 
V5737 - Small Image
Attachments
 
 
V5737 - Specification Sheet
Brochures
 
 
V5737 - Brochure
Other Links
 
 
V5737 - Other
 
V5737 - Other
 
V5737 - Other
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
Ivory
Descriptions
Description
5700 RND EXT OPEN BASE
Product Type
5700 RND Ext Open Base
extra long description
WM V5737 5700 RND EXT OPEN BASE
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5737
GTIN
00786776070408
UPC
786776070408
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL, NAFTA, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V5737.
Jump To:

Cross Referenced

These items are similar to V5737 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5737 Legrand Wiremold 00786776070408

* All prices subject to change.

Begin Live Chat