V5745 - STL Comb Dev Box Iv

Wiremold

  • $11.73 (Each)
  • $11.73 (Each)

  • $1,172.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
V5745
Manufacturer
Wiremold
Manufacturer's Part Number
V5745
Description
STL Comb Dev Box Iv
Combination Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070514 / 0786776070514 / 00786776070514
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.73 (Each)
Carton
$11.73 (Each)
Resources
Images
 
 
V5745 - Large Image
 
V5745 - Small Image
 
V5745 - Large Image
Attachments
 
 
V5745 - Specification Sheet
Brochures
 
 
V5745 - Brochure
Other Links
 
 
V5745 - Other
 
V5745 - Other
 
V5745 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/4 in;44 mm
Height
4-5/8 in;117 mm
Descriptions
Product Type
Combination Device Box
Long Description
Combination Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/4 in Width, 4-5/8 in Height, 0.6 lb/EA
Short Description
Combination Device Box, Steel, Ivory, Scuffcoat
extra long description
WM V5745 STL COMB DEV BOX IVORY
Description
STL COMB DEV BOX IV
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Made in USA
yes
for use with
V500/V700 Series One Piece Steel Surface Raceway
Cable Type
Communication;Power;Data;Audio;Video
Standards Met
UL Listed;cUL Listed
package quantity
2 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5745
GTIN
00786776070514
UPC
786776070514
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Connecting Surface Runs of 1/2 in, 12.7 mm Conduit
standard
ROHS, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
You must have an account to view stock levels
These alternate items can be purchased instead of V5745.
Jump To:

Cross Referenced

These items are similar to V5745 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5745 Legrand Wiremold 00786776070514
There were no add-on items found for V5745.

* All prices subject to change.