V57472 - STL Shallow Device Box 2G Iv

Wiremold

  • $18.56 (Each)
  • $18.56 (Each)

  • $1,855.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V57472
Manufacturer
Wiremold
Manufacturer's Part Number
V5747-2
Description
STL Shallow Device Box 2G Iv
Shallow Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.71 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070538 / 0786776070538 / 00786776070538
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.56 (Each)
Carton
$18.56 (Each)
Resources
Images
 
 
V57472 - Large Image
 
V57472 - Small Image
 
V57472 - Large Image
Brochures
 
 
V57472 - Brochure
Other Links
 
 
V57472 - Other
 
V57472 - Other
 
V57472 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
4-3/4 in;121 mm
Width
1-3/8 in;35 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Shallow Device Box
Long Description
Shallow Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 in Length, 1-3/8 in Width, 4-3/4 in Height, 0.71 lb/EA
Short Description
Shallow Device Box, Steel, Ivory, Scuffcoat, 2 Gang
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
extra long description
WM V5747-2 STL SHALLOW DEVICE BOX 2
Description
STL SHALLOW DEVICE BOX 2G IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5747-2
GTIN
00786776070538
UPC
786776070538
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.71 lb/EA
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
Standard Shallow Switches, Receptacles and Communication Device
standard
NAFTA, ROHS, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat