V5751 - STL Flush Ext. Iv

Wiremold

  • $10.15 (Each)
  • $10.15 (Each)

  • $1,015.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5751
Manufacturer
Wiremold
Manufacturer's Part Number
V5751
Description
STL Flush Ext. Iv
Flush Type Extension Adapter, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070590 / 00786776070590
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.15 (Each)
Resources
Images
 
 
V5751 - Large Image
 
V5751 - Small Image
 
V5751 - Large Image
Attachments
 
 
V5751 - Specification Sheet
Brochures
 
 
V5751 - Brochure
Other Links
 
 
V5751 - Other
 
V5751 - Other
 
V5751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Gangs
1
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
15/16 in;23.8 mm
Height
4-5/8 in;118 mm
Descriptions
Product Type
Flush Type Extension Adapter
Long Description
Flush Type Extension Adapter, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 15/16 in Width, 4-5/8 in Height, 0.4 lb/EA
Short Description
Flush Type Extension Adapter, Steel, Ivory, Scuffcoat
Special Features
Extensions from Existing Flush Switch and Receptacle Boxes
extra long description
WM V5751 STL FLUSH EXT. IVORY
Description
STL FLUSH EXT. IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
Standards Met
UL Listed;cUL Listed;RoHS Compliant
package quantity
1 ct
for use with
V500/V700 Series One Piece Steel Surface Raceway
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5751
GTIN
00786776070590
UPC
786776070590
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Extensions from Existing Flush Wall Boxes. Larger Gangs Available and Consult Factory
standard
UL, NAFTA, UL, CULUS, ROHS, CULUS, NAFTA, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat