V5753 - 5700 2G 2.75" Deep Ext Box Iv

Wiremold

  • $34.46 (Each)
  • $34.46 (Each)

  • $172.30 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5753
Manufacturer
Wiremold
Manufacturer's Part Number
V5753
Description
5700 2G 2.75" Deep Ext Box Iv
<P>For Surface Mounting Of Alarm Devices and Safety Signals Designed to Fit Into 4'' (102MM) Square Back Boxes. Available In Red and Ivory Finishes. Cover Is 2 3/4'' (70MM) Deep and Has Three Twistouts For Raceways On Each Side. Base Has 1/2'' and 1'' Concentric and Single-Gang Box Kos. Accepts Nema Double-Gang Standard Faceplates.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776039740 / 0786776039740 / 00786776039740
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.46 (Each)
Standard Packaging
$172.30 (Per 5)
Resources
Images
 
 
V5753 - Large Image
Brochures
 
 
V5753 - Brochure
Other Links
 
 
V5753 - Other
 
V5753 - Other
Attachments
 
 
V5753 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
5700 2G 2.75" DEEP EXT BOX IV
extra long description
WM V5753 5700 2G 2.75IN DEEP EXT BO
Product Type
5700 2G 2.75IN Deep Ext Box Iv
Long Description
<p>For surface mounting of alarm devices and safety signals designed to fit into 4'' (102mm) square back boxes. Available in red and ivory finishes. Cover is 2 3/4'' (70mm) deep and has three twistouts for raceways on each side. Base has 1/2'' and 1'' concentric and single-gang box KOs. Accepts NEMA double-gang standard faceplates.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5753
GTIN
00786776039740
UPC
786776039740
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
1.02
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat