V5786 - STL Adjust Offset Connector Ivory

Wiremold

  • $14.71 (Each)
  • $14.71 (Each)

  • $73.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5786
Manufacturer
Wiremold
Manufacturer's Part Number
V5786
Description
STL Adjust Offset Connector Ivory
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070644 / 0786776070644 / 00786776070644
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Standard Packaging
$73.55 (Per 5)
Resources
Images
 
 
V5786 - Small Image
 
V5786 - Large Image
Other Links
 
 
V5786 - Other
 
V5786 - Other
 
V5786 - Other
Brochures
 
 
V5786 - Brochure
Attachments
 
 
V5786 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM V5786 STL ADJUST OFFSET CONNECTO
Product Type
STL Adjust Offset Connector Ivory
Description
STL ADJUST OFFSET CONNECTOR IVORY
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5786
GTIN
00786776070644
UPC
786776070644
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.3
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat