V5786 - STL Adjust Offset Connector Iv

Wiremold

  • $14.71 (Each)
  • $14.71 (Each)
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
V5786
Manufacturer
Wiremold
Manufacturer's Part Number
V5786
Description
STL Adjust Offset Connector Iv
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070644 / 0786776070644 / 00786776070644
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Resources
Images
 
 
V5786 - Large Image
 
V5786 - Small Image
Attachments
 
 
V5786 - Specification Sheet
Brochures
 
 
V5786 - Brochure
Other Links
 
 
V5786 - Other
 
V5786 - Other
 
V5786 - Other
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
Ivory
Descriptions
extra long description
WM V5786 STL ADJUST OFFSET CONNECTO
Product Type
STL Adjust Offset Connector Ivory
Description
STL ADJUST OFFSET CONNECTOR IV
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5786
GTIN
00786776070644
UPC
786776070644
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat