V700 - STL Raceway 700 Ivory

Wiremold

  • $20.17 (Per 10)
  • $2.02 (Each)

  • $20.17 (Per 10)

  • $201.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V700
Manufacturer
Wiremold
Manufacturer's Part Number
V700
Description
STL Raceway 700 Ivory
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 21/32 In Height, 0.333 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070194 / 00786776070194
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$2.02 (Each)
Carton
$201.67 (Per 100)
Resources
Images
 
 
V700 - Large Image
 
V700 - Large Image
Other Links
 
 
V700 - Other
 
V700 - Other
Attachments
 
 
V700 - Specification Sheet
Brochures
 
 
V700 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Height
21/32 in;16.7 mm
Length
10 ft;3.05 m
Width
3/4 in;19.1 mm
Descriptions
Description
STL RACEWAY 700 IVORY
Product Type
Raceway
Long Description
Raceway, Steel, Ivory, Scuffcoat, 10 ft Length, 3/4 in Width, 21/32 in Height, 0.333 lb/EA
Short Description
700 Raceway, Steel, Ivory, Scuffcoat
Special Features
Single-Channel;One-Piece
extra long description
WM V700 STL RACEWAY 700 IVORY
Additional Information
Made in USA
yes
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
100 PK;10 CT
Cable Type
Communication;Power;Data;Audio;Video
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V700
GTIN
00786776070194
UPC
786776070194
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
10
Packaging
Weight
0.333 lb/EA
Weight per each
0.333
Carton
100
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat