V704 - STL Strap 700 Iv

Wiremold

  • $0.88 (Each)
  • $0.88 (Each)

  • $8.78 (Per 10)

  • $87.83 (Per 100)

In-Stock: 186 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V704
Manufacturer
Wiremold
Manufacturer's Part Number
V704
Description
STL Strap 700 Iv
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 5/8 In Width, Surface Mount, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189551 / 0786776189551 / 00786776189551
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$8.78 (Per 10)
Stock Availability
Nacogdoches
186 (Check another store)
All Stores
10,733
Resources
Images
 
 
V704 - Large Image
 
V704 - Small Image
 
V704 - Large Image
Attachments
 
 
V704 - Specification Sheet
Other Links
 
 
V704 - Other
 
V704 - Other
 
V704 - Other
Brochures
 
 
V704 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
1-7/8 in;47 mm
Width
5/8 in;15.4 mm
Descriptions
Product Type
Mounting Strap
Long Description
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 in Length, 5/8 in Width, Surface Mount, 0.02 lb/EA
Short Description
Mounting Strap, Steel, Ivory, Scuffcoat, 5/8" Width
Special Features
One or Two Hole;Lanced Tab Holds Strap in Place While Fastening to Surface
extra long description
WM V704 STL STRAP 700 IVORY
Description
STL STRAP 700 IV
Features
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed;RoHS Compliant
package quantity
10 CT
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V704
GTIN
00786776189551
UPC
786776189551
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Mounting Strap
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
USMCA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat