V706 - STL Connection Cover 700 Ivory

Wiremold

  • $0.84 (Each)
  • $0.84 (Each)

  • $8.36 (Per 10)

  • $83.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V706
Manufacturer
Wiremold
Manufacturer's Part Number
V706
Description
STL Connection Cover 700 Ivory
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189568 / 0786776189568 / 00786776189568
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$8.36 (Per 10)
Standard Packaging
$83.64 (Per 100)
Resources
Images
 
 
V706 - Large Image
 
V706 - Small Image
Other Links
 
 
V706 - Other
 
V706 - Other
 
V706 - Other
Brochures
 
 
V706 - Brochure
Attachments
 
 
V706 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Description
STL CONNECTION COVER 700 IVORY
Product Type
STL Connection Cover 700 Ivory
extra long description
WM V706 STL CONNECTION COVER 700 IV
Short Description
700 Connection Cover
Long Description
<p>Covers seam where two lengths of 700 Series Raceway come together.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V706
Brand
WIREMOLD
GTIN
00786776189568
UPC
786776189568
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat