WH20GB306 - Plugmold 3' SGL CRT 6" Oc 2000 WH

Wiremold

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH20GB306
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB306
Description
Plugmold 3' SGL CRT 6" Oc 2000 WH
<P>3' Plugmold Multioutlet System With 6 Single Outlets </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776074482 / 0786776074482 / 00786776074482
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WH20GB306 - Large Image
 
WH20GB306 - Small Image
 
WH20GB306 - Video
Attachments
 
 
WH20GB306 - Specification Sheet
Other Links
 
 
WH20GB306 - Other
 
WH20GB306 - Other
 
WH20GB306 - Other
 
WH20GB306 - Other
Brochures
 
 
WH20GB306 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
<p>3' Plugmold Multioutlet System with 6 single outlets </p>
Description
PLUGMOLD 3' SGL CRT 6" OC 2000 WH
Product Type
PLGMD 3FT.SGL CRT 6IN.Oc 2000 White
extra long description
WM WH20GB306 PLGMD 3FT.SGL CRT 6IN.
Long Description
<p>3' Plugmold Multioutlet System with 6 single outlets </p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
media
Yes
Manufacturer Information
Manufacturers Part Number
WH20GB306
Brand
WIREMOLD
GTIN
00786776074482
UPC
786776074482
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
2.67
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, CULUS, USMCA, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat