WH20GB306TRUSB - Usb Plugmold 3' WH

Legrand-Wiremold

  • $103.39 (Each)
  • $103.39 (Each)

  • $206.78 (Per 2)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH20GB306TRUSB
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
WH20GB306TRUSB
Description
Usb Plugmold 3' WH
<P>3' Plugmold Multioutlet Usb System</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776182651 / 0786776182651 / 00786776182651
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.39 (Each)
Carton
$206.78 (Per 2)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
22
Resources
Attachments
 
 
WH20GB306TRUSB - Specification Sheet
Images
 
 
WH20GB306TRUSB - Large Image
 
WH20GB306TRUSB - Large Image
 
WH20GB306TRUSB - Small Image
 
WH20GB306TRUSB - Video
Other Links
 
 
WH20GB306TRUSB - Other
 
WH20GB306TRUSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
USB PLUGMOLD 3' WH
Extra Long Description
WM WH20GB306TRUSB USB PLUGMOLD 3FT
Features
USB-A Charging
Long Description
<p>3' Plugmold Multioutlet USB system</p>
Product Type
Usb Plugmold 3FT White
Special Features
Provides a great solution for adding the convenience of multiple outlets and USB charging to work or living areas.
Additional Information
Enclosure Type
Steel
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
On Surface
Outlet Type
Tamper-Resistant
Voltage
125.0 V
Wiring Configuration
Single Circuit
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB306TRUSB
GTIN
00786776182651
UPC
786776182651
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.38
Carton
2
Uses, Certifications, and Standards
Environmental Conditions
Dry Interior Locations
Standard
CULUS, ROHS, cULus Listed Multioutlet assemblies: File E15191 Guide PVGT. Meets Article 380 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

* All prices subject to change.

Begin Live Chat