WMPAC525 - Chief In-Wall Storage Box Black

Wiremold

  • $112.45 (Each)
  • $112.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMPAC525
Manufacturer
Wiremold
Manufacturer's Part Number
WMPAC525
Description
Chief In-Wall Storage Box Black
<P>The WMPAC525 and WMPAC526 Simplify Flat Panel Installation By Providing An Organized, Recessed Space For Routing Excess Cables and For Attaching Surge Protectors/Power Conditioners. The Addition Of The Flange Adds An Aesthetic Trimmed Appearance and Drywall Mounting Capability.</P> <P>Compatible With The PST, Pro, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and Fusion Wall Mounts.<BR /> </P>
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
786564105794 / 0786564105794 / 00786564105794
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.45 (Each)
Resources
Images
 
 
WMPAC525 - Small Image
 
WMPAC525 - Large Image
 
WMPAC525 - Large Image
Other Links
 
 
WMPAC525 - Other
 
WMPAC525 - Other
 
WMPAC525 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
In-Wall Storage Box Black
Description
CHIEF IN-WALL STORAGE BOX BLACK
extra long description
WLK WMPAC525 IN-WALL STORAGE BOX BL
Long Description
<p>The WMPAC525 and WMPAC526 simplify flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners. The addition of the flange adds an aesthetic trimmed appearance and drywall mounting capability.</p> <p>Compatible with the PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and FUSION wall mounts.<br /> </p>
Manufacturer Information
Manufacturers Part Number
WMPAC525
Brand
WIREMOLD
GTIN
00786564105794
UPC
786564105794
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
standard
CULUS, UL2416
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat