WMPAC525FCW - In-Wall Storage Box W/Flange

Wiremold

  • $396.81 (Each)
  • $396.81 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMPAC525FCW
Manufacturer
Wiremold
Manufacturer's Part Number
WMPAC525FCW
Description
In-Wall Storage Box W/Flange
<P>The WMPAC525FC and WMPAC526FC Simplify Flat Panel Installation By Providing An Organized, Recessed Space For Routing Excess Cables and For Attaching Surge Protectors/Power Conditioners. The Addition Of The Flange and Cover Adds An Aesthetic Professional Appearance and Drywall Mounting Capability.</P> <P>Compatible With The PST, Pro, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and Fusion Wall Mounts.<BR /> </P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
786564105831 / 0786564105831 / 00786564105831
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
WMPAC525FCW - Large Image
 
WMPAC525FCW - Small Image
Attachments
 
 
WMPAC525FCW - Specification Sheet
Other Links
 
 
WMPAC525FCW - Other
 
WMPAC525FCW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5.0
Material, Color, and Finish
Color
White
Descriptions
Product Type
In-Wall Storage Box W/Flange &
Description
IN-WALL STORAGE BOX W/FLANGE
Long Description
<p>The WMPAC525FC and WMPAC526FC simplify flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners. The addition of the flange and cover adds an aesthetic professional appearance and drywall mounting capability.</p> <p>Compatible with the PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and FUSION wall mounts.<br /> </p>
Features
Cover, Flange
extra long description
WLK WMPAC525FCW IN-WALL STORAGE BOX
Additional Information
Knockout Size
1-1/2 in, 1/2 in, 1 in
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WMPAC525FCW
GTIN
00786564105831
UPC
786564105831
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Wall Box
Packaging
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
standard
CULUS, UL2416
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat