EGL24L197840HIAS - Egl24l197840hiasslatch3wm

WLI

  • $719.17 (Each)
  • $719.17 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGL24L197840HIAS
Manufacturer's Part Number
EGL2-4-L197/840-HIA-3WMR-DRV-U
Description
Egl24l197840hiasslatch3wm
Led Enclosed High Bay, 19700 LM (Frosted Lens);19800 LM (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, Led Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 4 FT Length, Made In Usa, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, Cetlus Listed;DLC Listed;NSF/Ansi Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
-
UPC/EAN/GTIN
883440197840
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$719.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
EGL24L197840HIAS - Small Image
 
EGL24L197840HIAS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material
Aluminum;Acrylic;Stainless Steel (V-Hook, Latch)
Voltage Rating
120 V;277 V
Wattage
190 W
Material, Color, and Finish
Color Rendering Index
82
Color Temperature
5000 k
Dimensions and Weight
Length
4 ft
Width
14-15/16 in
Descriptions
Description
EGL24L197840HIASSLATCH3WM
Long Description
LED Enclosed High Bay, 19700 lm (Frosted Lens);19800 lm (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, LED Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 IP Rating, LED Lamp Type, 4 ft Length, Made in USA, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, cETLus Listed;DLC Listed;NSF/ANSI Standard
Product Type
LED Enclosed High Bay
Short Description
LED Enclosed High Bay, 120;277 V, 190 W, 1 CT
Special Features
Flame and Weather Resistance;Liquid-Tight Power Entry
Additional Information
Brightness (Lumens)
19700 lm (Frosted Lens);19800 lm (Clear Lens)
Fixture Type
LED Enclosed High Bay
Includes
Stainless Steel Mounting Strap;Ceiling Mount Bracket
Ip Rating
IP65;IP66;IP67
Made In USA
yes
Mounting Type
Surface Mount;Ceiling Mount
Package Quantity
1 ct
Standards Met
cETLus Listed;DLC Listed;NSF/ANSI Standard 2–Splash Zone Certified
Warranty
5 yr
Manufacturer Information
Brand
H.E. WILLIAMS
Manufacturers Part Number
EGL2-4-L197/840-HIA-3WMR-DRV-U
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Packaging
Weight per each
23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat