EGL24L197840HIAS - Egl24l197840hiasslatch3wm

WLI

  • $719.17 (Each)
  • $719.17 (Each)
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
EGL24L197840HIAS
Manufacturer's Part Number
EGL2-4-L197/840-HIA-3WMR-DRV-U
Description
Egl24l197840hiasslatch3wm
Led Enclosed High Bay, 19700 LM (Frosted Lens);19800 LM (Clear Lens) Brightness (Lumens), 82 Color Rendering Index, 5000 K Color Temperature, Led Enclosed High Bay Fixture Type, Ceiling Mount Bracket;Stainless Steel Mounting Strap Includes, IP65;IP66;IP67 Ip Rating, Led Lamp Type, 4 FT Length, Made In Usa, Acrylic;Aluminum;Stainless Steel (V-Hook, Latch) Material, Ceiling Mount;Surface Mount, Flame and Weather Resistance;Liquid-Tight Power Entry Special Features, Cetlus Listed;DLC Listed;NSF/Ansi Standard
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
-
UPC/EAN/GTIN
883440197840
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$719.17 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Images
 
 
EGL24L197840HIAS - Small Image
 
EGL24L197840HIAS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat