TSRAP218 - Reclus-BK Frame/Polarized Aq Precision BL Mirror

Edge Eyewear

  • $32.38 (Each)
  • $32.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSRAP218
Manufacturer
Edge Eyewear
Manufacturer's Part Number
TSRAP218
Description
Reclus-BK Frame/Polarized Aq Precision BL Mirror
Polarized Aqua Precision Blue Mirror, Blue (Mirror) Color, Design Patent D606, 113F;Gloss Black Nylon Frame;Polarized Aqua Precision Blue Mirror 10% Of Light Passes Through This Lens Blocks 99.9% Of Uva/Uvb/Uvc Rays;Soft TPR Temple Tips For Comfort Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920010242 / 00697920010242
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.38 (Each)
Resources
Images
 
 
TSRAP218 - Small Image
 
TSRAP218 - Large Image
 
TSRAP218 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Lens Color
Aqua Precision Blue Mirror
Frame Color
Gloss Black
Frame Material
Nylon
Lens Material
Polycarbonate
Descriptions
Product Type
Polarized Aqua Precision Blue Mirror
Long Description
Polarized Aqua Precision Blue Mirror, Blue (Mirror) Color, Design Patent D606, 113F;Gloss Black Nylon Frame;Polarized Aqua Precision Blue Mirror 10% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Soft TPR Temple Tips for Comfort Special Features
Features
Polarized Aqua Precision Blue Mirror 10% of light passes through this lens blocks 99.9% of UVA/UVB/UVC rays
Short Description
Polarized Aqua Precision Mirror, Blue
Special Features
Polarized Aqua Precision Blue Mirror 10% of Light Passes through this Lens Blocks 99.9% of UVA/UVB/UVC Rays;Design Patent D606,113F;Gloss Black Nylon Frame;Soft TPR Temple Tips for Comfort
Description
RECLUS-BK FRAME/POLARIZED AQ PRECISION BL MIRROR
extra long description
WOLF TSRAP218 Reclus-Blk/Pol AP Blu
Manufacturer Information
Manufacturers Part Number
TSRAP218
Brand
Edge Eyewear
sub brand
Reclus
GTIN
00697920010242
UPC
697920010242
Taxonomies, Classifications, and Categories
Type
Polarized Safety Glasses
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat