FLS10W30KWH - 10W Led FLD Head WHT 3K 950LM

Westgate

  • $29.78 (Each)
  • $29.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLS10W30KWH
Manufacturer
Westgate
Manufacturer's Part Number
FLS-10W-30K-WH
Description
10W Led FLD Head WHT 3K 950LM
Weatherproof Led Round Flood Heads, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060048186 / 00845060048186
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.78 (Each)
Resources
Images
 
 
FLS10W30KWH - Small Image
 
FLS10W30KWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
Led Flood Head
Description
10W LED FLD HEAD WHT 3K 950LM
Long Description
Weatherproof Led Round Flood Heads, 120V
Additional Information
Voltage
120.00 LBS
Category
Landscape Ltg.
bulb type
LED
Safety Rating
ETL
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
FLS-10W-30K-WH
GTIN
00845060048186
UPC
845060048186
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
0.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat