FLS10W50KWH - 10W Led FLD Head WHT 5K 950LM

Westgate

  • $29.78 (Each)
  • $29.78 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLS10W50KWH
Manufacturer
Westgate
Manufacturer's Part Number
FLS10W50KWH
Description
10W Led FLD Head WHT 5K 950LM
Led Flood Light, 10 W, 120 V, 950 LM Brightness (Lumens), White, 2.36 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060048193 / 00845060048193
Weight per unit
2.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.78 (Each)
Resources
Images
 
 
FLS10W50KWH - Small Image
 
FLS10W50KWH - Large Image
 
FLS10W50KWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
white
Style
Transitional
Descriptions
Description
10W LED FLD HEAD WHT 5K 950LM
Product Type
Led Flood Light
Long Description
LED Flood Light, 10 W, 120 V, 950 lm Brightness (Lumens), White, 2.36 lb
Short Description
LED Flood Light 10 W, 120 V, 950 lm
Additional Information
Brightness (Lumens)
950 lm
package quantity
1 CA
Category
Landscape Ltg.
bulb type
LED
Voltage
120.00 LBS
Safety Rating
ETL
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
FLS10W50KWH
GTIN
00845060048193
UPC
845060048193
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight
2.36 lb
Weight per each
2.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat