LF4150CWSF - 150W Led Flood 50K SLPFTR 17000LM

Westgate

  • $245.62 (Each)
  • $245.62 (Each)
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
LF4150CWSF
Manufacturer
Westgate
Manufacturer's Part Number
LF4-150CW-SF
Description
150W Led Flood 50K SLPFTR 17000LM
Housing Die-Cast Aluminum Housing With Powder Coat Finish (Dark Bronze) Voltage 120~277V, 60HZ Ac 0~10V Dimming (Except 80W) Tir Optic Lens Type Ii Cord Type 13XAMPRESHX34, #18 Awg Standard Wires Power Factor .9~.97 Operating Temp-40XAMPRESHX176, F to 104XAMPRESHX176, F Up to 100 Lumens Per Watt Cri 82~84 70, 000 Hour Rated Life, 7-Year Warranty Suitable For Wet Locations, Ip65
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060004663 / 00845060004663
Weight per unit
31.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.62 (Each)
Resources
Images
 
 
LF4150CWSF - Small Image
 
LF4150CWSF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Flood Light
Description
150W LED FLOOD 50K SLPFTR 17000LM
Long Description
Housing Die-cast aluminum housing with powder coat finish (Dark Bronze) Voltage 120~277V, 60Hz AC 0~10V dimming (except 80W) TIR Optic Lens TYPE II Cord Type 13xAMPRESHx34, #18 AWG Standard Wires Power Factor .9~.97 Operating Temp-40xAMPRESHx176,F to 104xAMPRESHx176,F Up to 100 lumens per watt CRI 82~84 70,000 hour rated life, 7-year warranty Suitable for Wet Locations, IP65
Additional Information
Voltage
120.00 LBS
Category
Landscape Ltg.
bulb type
LED
Safety Rating
UL,DLC
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
LF4-150CW-SF
GTIN
00845060004663
UPC
845060004663
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
31.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LF4150CWSF.
Jump To:

Similar Items

Similar items are close alternatives to LF4150CWSF, though they may not be 100% alike.

50-150W Led Flood Lumen and CCT Select
  • Our Part #: LF4PR050150WMCTP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LF4PRO-50-150W-MCTP
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($325.90) ·
LF4PR050150WMCTP - Westgate MFG, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$325.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat