LP2X245W40KD - 45W 2X2 Led FLT PNL 40K

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP2X245W40KD
Manufacturer
Westgate
Manufacturer's Part Number
LP-2X2-45W-40K-D
Description
45W 2X2 Led FLT PNL 40K
Led Panel 2X2 45W 3825 Lumens Dimmable, 4100K Ul & DLC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060037579 / 00845060037579
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LP2X245W40KD - Small Image
 
LP2X245W40KD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
45W 2X2 LED FLT PNL 40K
Product Type
Led Panel
Long Description
LED Panel 2X2 45W 3825 Lumens Dimmable, 4100K Ul & Dlc
Additional Information
Voltage
120.00 LBS
Category
Utility
Safety Rating
FC,DLC,UL
Manufacturer Information
Manufacturers Part Number
LP-2X2-45W-40K-D
Brand
Westgate MFG, Inc.
GTIN
00845060037579
UPC
845060037579
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
COMMERCIAL
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat