RDL4BF30K - 4" 10W Retro 30K 680LM

Westgate

  • $13.96 (Each)
  • $13.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RDL4BF30K
Manufacturer
Westgate
Manufacturer's Part Number
RDL4BF30K
Description
4" 10W Retro 30K 680LM
11W, 700LM, 3000K (Warm White), Etl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060045772 / 00845060045772
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.96 (Each)
Resources
Images
 
 
RDL4BF30K - Small Image
 
RDL4BF30K - Small Image
 
RDL4BF30K - Large Image
 
RDL4BF30K - Large Image
Specifications Sheets
 
 
RDL4BF30K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
White Powder Coat
Style
Transitional
Descriptions
Description
4" 10W RETRO 30K 680LM
Product Type
Led Flood Light
Long Description
LED Flood Light, 10 W, 120 V, 680 lm Brightness (Lumens), White Powder Coat, 2 lb
Short Description
LED Flood Light 10 W, 120 V, 680 lm, White Powder Coat
Additional Information
Voltage
120.00 LBS
bulb type
LED
Category
Recessed
Brightness (Lumens)
680 lm
package quantity
1 CA
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
RDL4BF30K
GTIN
00845060045772
UPC
845060045772
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Decorative 4In Trims
Packaging
Weight
2 lb
Weight per each
0.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat