RDL4BF41K - 4" 10W Led Retro 41K 720LM

Westgate

  • $13.96 (Each)
  • $13.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RDL4BF41K
Manufacturer
Westgate
Manufacturer's Part Number
RDL4-BF-41K
Description
4" 10W Led Retro 41K 720LM
11W, 750LM, 4100K (Natural White), Etl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060045789 / 00845060045789
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.96 (Each)
Resources
Images
 
 
RDL4BF41K - Small Image
 
RDL4BF41K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
4" 10W LED RETRO 41K 720LM
Product Type
LED Downlight
Long Description
11W, 750Lm, 4100K (Natural White), Etl
Additional Information
Voltage
120.00 LBS
bulb type
LED
Category
Recessed
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
RDL4-BF-41K
GTIN
00845060045789
UPC
845060045789
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Decorative 3In Trims
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat