RDL6BF41K - 6" 18W Led Retro 41K 1300LM

Westgate

  • $19.75 (Each)
  • $19.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RDL6BF41K
Manufacturer
Westgate
Manufacturer's Part Number
RDL6BF41K
Description
6" 18W Led Retro 41K 1300LM
Led Downlight, Improved Thermal Management Application, 35000 H Average Life, Medium Base Type, 1300 LM Brightness (Lumens), 90 Color Rendering Index, 4100 K Color Temperature, 5/6 In Diameter, Powder Coated Finish, Led Lamp Type, Made In Usa, Aluminum;Neoprene (Gasket) Material, Dimmable Special Features, Rohs Compliant;Ul Listed, 18 W Total Wattage, 120 V Ac Voltage Rating, 5 Yr Warranty
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060045833 / 00845060045833
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.75 (Each)
Resources
Images
 
 
RDL6BF41K - Small Image
 
RDL6BF41K - Small Image
 
RDL6BF41K - Large Image
 
RDL6BF41K - Large Image
Specifications Sheets
 
 
RDL6BF41K - Specification Sheet
 
RDL6BF41K - Specification Sheet
Features
Material
Aluminum;Neoprene (Gasket)
Voltage Rating
120 V ac
Lamp Type
LED
Material, Color, and Finish
Base Type
Medium
Finish
Powder Coated
Color Rendering Index
90
color temperature
4100 k
Style
Transitional
Dimensions and Weight
Diameter
5/6 in
Descriptions
Product Type
LED Downlight
Long Description
LED Downlight, Improved Thermal Management Application, 35000 h Average Life, Medium Base Type, 1300 lm Brightness (Lumens), 90 Color Rendering Index, 4100 K Color Temperature, 5/6 in Diameter, Powder Coated Finish, LED Lamp Type, Made in USA, Aluminum;Neoprene (Gasket) Material, Dimmable Special Features, RoHS Compliant;UL Listed, 18 W Total Wattage, 120 V ac Voltage Rating, 5 yr Warranty
Short Description
LED Downlight, 120 V ac, 18 W, 1 CT
Special Features
Dimmable
Description
6" 18W LED RETRO 41K 1300LM
Additional Information
Standards Met
UL Listed;RoHS Compliant
Total Wattage
18 W
Brightness (Lumens)
1300 lm
average life
35000 h
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Voltage
120.00 LBS
bulb type
LED
Category
Recessed
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
RDL6BF41K
GTIN
00845060045833
UPC
845060045833
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Decorative 4In Trims
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
Improved Thermal Management
You must have an account to view stock levels
These alternate items can be purchased instead of RDL6BF41K.
Jump To:

Similar Items

Similar items are close alternatives to RDL6BF41K, though they may not be 100% alike.

6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM
  • Our Part #: RDL6BFMCT5
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RDL6-BF-MCT5
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.82)
RDL6BFMCT5 - Westgate MFG, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.82

Each

QTY:
Each
Add

* All prices subject to change.