SL20W50KBZD - *Delisted* 20W 50K BZ Led Double FLD 1900LM

Westgate

  • $51.04 (Each)
  • $51.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL20W50KBZD
Manufacturer
Westgate
Manufacturer's Part Number
SL-20W-50K-BZ-D
Description
*Delisted* 20W 50K BZ Led Double FLD 1900LM
Dimmable Led Flood Lights
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060020489 / 00845060020489
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.04 (Each)
Resources
Images
 
 
SL20W50KBZD - Small Image
 
SL20W50KBZD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Flood Lights
Description
*DELISTED* 20W 50K BZ LED DOUBLE FLD 1900LM
Long Description
DIMMABLE LED FLOOD LIGHTS
Additional Information
Safety Rating
ETL
Category
Exterior
Voltage
120.00 LBS
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
SL-20W-50K-BZ-D
GTIN
00845060020489
UPC
845060020489
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
2.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat