SL20W50KBZP - *Delisted* 20W 50K BZ Led Double FLD 1900LM W/SNSR

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL20W50KBZP
Manufacturer
Westgate
Manufacturer's Part Number
SL-20W-50K-BZ-P
Description
*Delisted* 20W 50K BZ Led Double FLD 1900LM W/SNSR
Led Security Lights With Pir Sensor, 120VAC, 180° Sensor, 100° Beam Angle (120° 28W) 80% Dim (or Off) When No Motion Detected,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060015683 / 00845060015683
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SL20W50KBZP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
20W 50K BZ LED DOUBLE FLD 1900LM W/180 DEG SENSOR
Product Type
Led Security Lights With Pir Sensor
Long Description
Led Security Lights With Pir Sensor, 120Vac, 180° Sensor, 100° Beam Angle (120° 28W) 80% Dim (Or Off) When No Motion Detected,
Additional Information
Voltage
120.00
Safety Rating
ETL
Category
Exterior
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
SL-20W-50K-BZ-P
GTIN
00845060015683
UPC
845060015683
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
2.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat