SL20W50KWHP - Led 2 HD Scrty FLD 180 Deg SNSR 20W 5K

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL20W50KWHP
Manufacturer
Westgate
Manufacturer's Part Number
SL-20W-50K-WH-P
Description
Led 2 HD Scrty FLD 180 Deg SNSR 20W 5K
Led Security Lights With Pir Sensor, 120VAC, 180° Sensor, 100° Beam Angle (120° 28W) 80% Dim (or Off) When No Motion Detected,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060015706 / 00845060015706
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SL20W50KWHP - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
SL20W50KWHP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Led Security Lights With Pir Sensor
Description
LED 2 HD SCRTY FLD 180 DEG SNSR 20W 5K
Long Description
Led Security Lights With Pir Sensor, 120Vac, 180° Sensor, 100° Beam Angle (120° 28W) 80% Dim (Or Off) When No Motion Detected,
Additional Information
Safety Rating
ETL
Category
Exterior
Voltage
120.00
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
SL-20W-50K-WH-P
GTIN
00845060015706
UPC
845060015706
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
2.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat