Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 10 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$113.01
Each
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 60 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Nacogdoches Availability: Out Of Stock
$232.76
Superlag Renewable Fuse, Class H Fuse, 1 to 60 A, 600 V Ac, 1.06 In Diameter, 5.5 In Overall Length, 0.14 LB/Ea
Total Availability: Out of Stock
$154.14
1GHZ 4 Way Video Splitter, 1IN4 Out, Resi Modu
$22.00
8P Cat 5E Voice Data Patch Panel, 1IN8 Out
$21.81
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
$31.80
Per 100
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
$33.49
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
$214.90
Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 9/64 In Width, 1-3/8 In Diameter
$44.00
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.525 In Width, +90 °C Operating Temperature
$45.24
Plug, 1/2 In Trade Size, Round, Zinc Electro-Plated, 1-1/8 In Diameter, 0.0151 LB
$97.72
Reducing Washer, 3/4 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-1/2 In (Outside) Diameter, 0.0089 LB
$47.55
Locknut, 1 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 1-3/4 In Diameter
$75.77
Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 7/16 In Thread Length, 9/16 In Height, 5/8 In (Inside);7/8 In (Outside) Diameter, 0.0396 LB
$172.62
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
$1.70
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
$39.26
Plug, 3/4 In Trade Size, Round, Zinc Electro-Plated, 1-1/4 In Diameter, 0.017 LB
$122.40
Reducing Washer, 1 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);1-3/4 In (Outside) Diameter, 0.0132 LB
$66.96
18
Popularity
Default