ENTRA12 - 12W Cool Led 120-277V Wallmount Bronze

Rab Lighting Inc

  • $203.12 (Each)
  • $203.12 (Each)

  • $1,218.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENTRA12
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ENTRA12
Description
12W Cool Led 120-277V Wallmount Bronze
Wall Packs 1284 Lumens Entra Doorway 12W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813107059 / 00019813107059
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.12 (Each)
Standard Packaging
$1,218.72 (Per 6)
Resources
Images
 
 
ENTRA12 - Small Image
 
ENTRA12 - Large Image
Attachments
 
 
ENTRA12 - Specification Sheet
Other Links
 
 
ENTRA12 - Other
 
ENTRA12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120/277
Descriptions
Product Type
Entra 12W Cool 120V to 277wall
Description
12W COOL LED 120-277V WALLMOUNT BRONZE
extra long description
RAB ENTRA12 ENTRA 12W COOL 120V TO
Long Description
Wall Packs 1284 Lumens Entra Doorway 12W 5000K Bronze
Additional Information
average life
100,000
lumens
1284
Manufacturer Information
Manufacturers Part Number
ENTRA12
Brand
RAB Lighting Inc
GTIN
00019813107059
UPC
019813107059
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
2.91
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat