GSWSK - Switch Kit

Gardner Bender

  • $58.85 (Each)
  • $58.85 (Each)

  • $294.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSWSK
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSW-SK
Description
Switch Kit
Door Switch, Pushbutton Actuator, 125/250/277 V Ac, 10 A, Metal (Box) Material, 6 Inch Wire Lead Terminal, 2 LB
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Interlock Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032076897475 / 00032076897475
Weight per unit
0.416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.85 (Each)
Standard Packaging
$294.25 (Per 5)
Resources
Images
 
 
GSWSK - Small Image
 
GSWSK - Large Image
 
GSWSK - Large Image
Attachments
 
 
GSWSK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250/277 V ac
Current Rating
10 A
Material
Metal (Box)
Terminal Type
6 inch Wire Lead
Descriptions
Description
SWITCH KIT
Product Type
Door Switch
Short Description
SPST Door Switch
Long Description
Door Switch, Pushbutton Actuator, 125/250/277 V ac, 10 A, Metal (Box) Material, 6 inch Wire Lead Terminal, 2 lb
Features
The 10 Amp Push-Button Door Switch features normally on-momentary contact. The switch includes a metal box, cover plate and mounting hardware for installation within a doorjamb with a 1-1/4 in. wide x 2-3/4 in. high x 2 in. deep mounting hole. The single-pole, single-throw circuitry automatically operates lights when door is opened.
Special Features
Push Button Switch With Metal Box;Cover Plate and Mounting Hardware to Operate Lights When Door is Opened.
Additional Information
actuator type
Pushbutton
Standards Met
Ul;CSA
Made in USA
yes
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
GSW-SK
GTIN
00032076897475
UPC
032076897475
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight
2 lb
Weight per each
0.416
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat