CS120B - Switch Toggle SP 20A 120/277V Swire BR

Eaton

  • $5.61 (Each)
  • $5.61 (Each)

  • $56.10 (Per 10)

  • $561.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS120B
Manufacturer
Eaton
Manufacturer's Part Number
CS120B
Description
Switch Toggle SP 20A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750779 / 00032664750779
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.61 (Each)
Carton
$56.10 (Per 10)
Standard Packaging
$561.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
470
Resources
Images
 
 
CS120B - Small Image
 
CS120B - Large Image
 
CS120B - Large Image
 
CS120B - Large Image
Brochures
 
 
CS120B - Brochure
Other Links
 
 
CS120B - Other
 
CS120B - Other
 
CS120B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Toggle SP 20A 120/277V Swire BR
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE BR
extra long description
EWD CS120B Switch Toggle SP 20A 120
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120B
GTIN
00032664750779
UPC
032664750779
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Packaging
Weight per each
0.09
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat