48390509 - 10 Tpi Compact Portable Band Saw Blade 3PK

Milwaukee®

  • $23.51 (Each)
  • $23.51 (Each)

  • $987.42 (Per 42)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390509
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0509
Description
10 Tpi Compact Portable Band Saw Blade 3PK
Maximize Your Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 14 Tpi Standard / Deep-Cut Portable Band Saw Blade (25-Pack). Get Exceptional Durability and Accuracy For Your Portable Band Saw That Takes A 44-7/8 In. Blade. Milwaukee'S Standard/Deep Cut Band Saw Blades Deliver Long Tooth Life In A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242201495 / 00045242201495
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.51 (Each)
Standard Packaging
$987.42 (Per 42)
Resources
Images
 
 
48390509 - Small Image
 
48390509 - Large Image
 
48390509 - Large Image
Other Links
 
 
48390509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10 TPI COMPACT PORTABLE BAND SAW BLADE 3PK
extra long description
MILW 48-39-0509 3pk 10tpi Compact B
Product Type
3PK 10TPI Compact Band Saw BL
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI standard / deep-cut portable band saw blade (25-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts t
Additional Information
Blade Thickness
0.02
Blade Width
0.5
Blade Length
35.36
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0509
GTIN
00045242201495
UPC
045242201495
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.48
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat