48390619 - Extreme Thin Metal Compact Band Saw Blade - 3PK

Milwaukee®

  • $29.38 (Each)
  • $29.38 (Each)

  • $1,233.96 (Per 42)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390619
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0619
Description
Extreme Thin Metal Compact Band Saw Blade - 3PK
The New Extreme Metal Cutting Band Saw Blades Deliver Exactly What The Users Wants; More Cuts and Less Blade Changes. With An Aggressive Variable Pitched Tooth Design We Deliver The Versatility to Cut More Metal Thickness With One Blade. That Versatility Combined With 3X Life In Stainless Steel, Will Increase Your Time Cutting and Decrease Your Time Changing Blades. Paired With Fast, Clean Cuts In Common Materials, This Blade Will Deliver You The Performance You Are Looking For In One Blade.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242536429 / 00045242536429
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.38 (Each)
Standard Packaging
$1,233.96 (Per 42)
Resources
Images
 
 
48390619 - Small Image
 
48390619 - Large Image
 
48390619 - Large Image
 
48390619 - Large Image
 
48390619 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bandsaw Blades 3PK Compact
extra long description
MILW 48-39-0619 Bandsaw Blades 3PK
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The new extreme metal cutting band saw blades deliver exactly what the users wants; more cuts and less blade changes. With an aggressive variable pitched tooth design we deliver the versatility to cut more metal thickness with one blade. That versatility combined with 3X life in stainless steel, will increase your time cutting and decrease your time changing blades. Paired with fast, clean cuts in common materials, this blade will deliver you the performance you are looking for in one blade.
Description
EXTREME THIN METAL COMPACT BAND SAW BLADE - 3PK
Additional Information
Blade Thickness
0.02
Blade Width
0.5
Teeth per Inch
12/14/2023 12:00:00 AM
Blade Length
35.375
Manufacturer Information
Manufacturers Part Number
48-39-0619
Brand
Milwaukee®
GTIN
00045242536429
UPC
045242536429
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.485
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat