F48T12CWEC0 - 39W T12 48" 42K 60CRI Cool White Phosphor

Sylvania

  • $7.02 (Each)
  • $7.02 (Each)

  • $210.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F48T12CWEC0
Manufacturer
Sylvania
Manufacturer's Part Number
F48T12/CW/ECO/24827
Description
39W T12 48" 42K 60CRI Cool White Phosphor
OBS24827 39W, 48" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri Ecologic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135248276 / 00046135248276
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Carton
$7.02 (Each)
Standard Packaging
$210.60 (Per 30)
Resources
Images
 
 
F48T12CWEC0 - Large Image
 
Small Image - Small Image
 
F48T12CWEC0 - Large Image
Attachments
 
 
F48T12CWEC0 - Specification Sheet
Tech Bulletins
 
 
F48T12CWEC0 - Tech Bulletin
Other Links
 
 
F48T12CWEC0 - Other
 
F48T12CWEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
60
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Length
46
Descriptions
Product Type
F48T12CWECO 30/CS 1/Sku
Description
39W T12 48" 42K 60CRI COOL WHITE PHOSPHOR
Long Description
OBS24827 39W, 48" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI ECOLOGIC
extra long description
SYL F48T12/CW/ECO/24827 F48T12CWECO
Additional Information
lumens
2820
average life
9000
total harmonic distortion
Ballast Dependent
start type
Instant Start
Base
Single Pin
Manufacturer Information
Manufacturers Part Number
F48T12/CW/ECO/24827
Brand
SYLVANIA
GTIN
00046135248276
UPC
046135248276
Taxonomies, Classifications, and Categories
Type
FLUORESCENT
Category Description
Fluorescent
Packaging
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat