752 - Rac 4SQ Blank Cover - Flat

Raco

  • $1.04 (Each)
  • $1.04 (Each)

  • $103.63 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
752
Manufacturer
Raco
Manufacturer's Part Number
752
Description
Rac 4SQ Blank Cover - Flat
4 In. Square Flat Covers, Flat, Blank
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169907528 / 0050169907528 / 00050169907528
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Resources
Images
 
 
752 - Small Image
 
752 - Large Image
Attachments
 
 
752 - Specification Sheet
Other Links
 
 
752 - Other
 
752 - Other
 
752 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
752
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.063 in x 4 in x 4 in
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 752 4SQ BLANK COVER - FLAT
Description
RAC 4SQ BLANK COVER - FLAT
Long Description
4 In. Square Flat Covers, Flat, Blank
Special Features
Angled mounting slots allow for correction of box misalignment
Construction
Stamped steel
Additional Information
pallet quantity
5600
number of outlet
Blank
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169907528
UPC
050169907528
Taxonomies, Classifications, and Categories
Type
Flat Cover
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat