150145 - Universal Inline Fuseholder For Sfe Type Fuses

Littelfuse

  • $8.97 (Each)
  • $8.97 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150145
Manufacturer
Littelfuse
Manufacturer's Part Number
150145
Description
Universal Inline Fuseholder For Sfe Type Fuses
Univ Inline Fuseholder For Sfe Type Fuse. Heavy-Duty Bayonet Knob In-Line Holders For 3AG/Ab Fuses.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
079458000740 / 00079458000740
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
150145 - Small Image
 
150145 - Large Image
Attachments
 
 
150145 - Specification Sheet
Brochures
 
 
150145 - Brochure
Other Links
 
 
150145 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Univ Inline Fuseholder For Sfe Type Fuse
Description
UNIVERSAL INLINE FUSEHOLDER FOR SFE TYPE FUSES
extra long description
LFSE 150145 UNIV INLINE FUSEHOLDER
Long Description
UNIV INLINE FUSEHOLDER FOR SFE TYPE FUSE. Heavy-Duty Bayonet Knob In-Line Holders for 3AG/AB Fuses.
Special Features
See in the web sheet
Manufacturer Information
Manufacturers Part Number
150145
Brand
Littelfuse
GTIN
00079458000740
UPC
079458000740
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
In-Line Holder
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
See in the web sheet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat