32557 - Multi-Bit Screwdriver/Nut Driver, 10-In-1

Klein Tools

  • $19.30 (Each)
  • $19.30 (Each)

  • $115.80 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32557
Manufacturer
Klein Tools
Manufacturer's Part Number
32557
Description
Multi-Bit Screwdriver/Nut Driver, 10-In-1
Multi-Bit Screwdriver, Yellow/Black (Handle), #1, #2 (Philips Bits);1/4 In;3/16 In (Slotted Bits);#1, #2 (Square Bits);3/8 In (Hex Bits) Tip Size, 7.9 In Overall Length, 1/4 In;5/16 In;3/8 In Drive Size, 2.95 In Shank Length, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325571 / 00092644325571
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.30 (Each)
Standard Packaging
$115.80 (Per 6)
Resources
Images
 
 
32557 - Small Image
 
32557 - Large Image
 
32557 - Small Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Large Image
 
32557 - Video
Specifications Sheets
 
 
32557 - Specification Sheet
360 Images
 
 
32557 - 360 Image
Attachments
 
 
32557 - Specification Sheet
Other Links
 
 
32557 - Other
 
32557 - Other
 
32557 - Other
 
32557 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.9 in;201 mm
Descriptions
Product Type
Multi-Bit Screwdriver
Multi-Bit Screwdriver and Nut Driver
Long Description
Multi-Bit Screwdriver, Yellow/Black (Handle), #1, #2 (Philips Bits);1/4 in;3/16 in (Slotted Bits);#1, #2 (Square Bits);3/8 in (Hex Bits) Tip Size, 7.9 in Overall Length, 1/4 in;5/16 in;3/8 in Drive Size, 2.95 in Shank Length, 0.48 lb
Features
Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.
Short Description
Multi-Bit Screwdriver, Yellow;Black (Handle)
Special Features
Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers Are Heavy-Duty Tools Designed For Professionals. They Are Made Of The Highest-Quality Tempered Steel With A Torque-Proof Anchor In The Handle. Strong, Durable Tips Are Manufactured With Squar
extra long description
KLEIN 32557 Multi-Bit Screwdriver/N
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 10-IN-1
Additional Information
Tip Size
#1, #2 (Philips Bits);1/4 in;3/16 in (Slotted Bits);#1, #2 (Square Bits);3/8 in (Hex Bits)
Drive Size
1/4 in;5/16 in;3/8 in
Shank Length
2.95 in;75 mm
media
Yes
Number of Pieces
6
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32557
GTIN
00092644325571
UPC
092644325571
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.48 lb;0.22 kg
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tough Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat