SL1415 - 1/4" Slotted Power Drivers 1" Bit 5PK

Klein Tools

  • $7.55 (Each)
  • $7.55 (Each)

  • $45.30 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL1415
Manufacturer
Klein Tools
Manufacturer's Part Number
SL1415
Description
1/4" Slotted Power Drivers 1" Bit 5PK
Klein SL1415 1/4" SL Power Drivers
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327407 / 00092644327407
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.55 (Each)
Standard Packaging
$45.30 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
SL1415 - Small Image
 
SL1415 - Large Image
 
SL1415 - Video
Attachments
 
 
SL1415 - Specification Sheet
Other Links
 
 
SL1415 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
1/4" SL Power Drivers 1" Bit PK 5
Long Description
KLEIN SL1415 1/4" SL Power Drivers
Description
1/4" SLOTTED POWER DRIVERS 1" BIT 5PK
Additional Information
media
Yes
Shank Type
1/4" Hex
package quantity
5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SL1415
GTIN
00092644327407
UPC
092644327407
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.10 oz (2.8 g)
Weight per each
0.006
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
2 View Store

A-L

Location Stock Available
Leesville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat