Add More Items
View All Quick Selects
Below you can add an image for '092644551963' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
09606.35.01 16/6 Soow BK 250RL
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,402.69
Per 1,000 Feet
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.48 LB/MFT
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$10.47
Per Foot
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
Each
09806.35.01 18/6 Soow BK 250RL
$1,213.94
09805.35.01 18/5 Soow BK 250RL
$1,043.96
09405.35.01 14/5 Soow BK 250RL
$1,553.47
Ideal 0930 Medium Duty Terminal Block, Spacing: 3/8 In, Amperage Rating: 50 Amp, Voltage Rating: 600 V, Polyester, Gray, Mounting: End-Section (Channel Mount), Contact Material: Copper Alloy, Zinc Plated, Steel, Zinc Plated Screw, Flammability: UL94V-0 Rated, For High Temperature
Total Availability:
$184.04
Per 100
This item is no longer available. Click to view alternate items.
4' 4 Wire Range Cord
$41.38
Impact Bit - #2 Phillips X 6 -Blue
$4.63
09810.35.01 18/10 Soow BK 250RL
$1,801.60
Mor 74026B 3T Iii 300W 41261L 5000K
$648.90
A Line Bulbs 480 Lumens Led A19 6W 40EQ E26 CRI80 3000K Non-Dimming
$2.65
Display
Request Quote
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
2/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Olive Color Code, 297 Die Index.
$64.32
Led ST19, 7W, Dimmable, 80CRI, 590 Lumen, 2175K, 15000 Life, E26 Medium Base, Amber Finish
$5.19
IEC Contactor, 3 Poles, 115 A, 480 V Ac, 3 Phases, 1 Auxiliary Contact, 3.22 In Overall Length, 4.25 In Overall Width, 4.33 In Overall Height, 2.54 LB
$2,479.89
Decorative 350 Lumens ST19 3W Base E26 90CRI 2700K Filament Clear
$3.73
Enclosure, Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel, Small Continuous Hinge, Wall Mount, Gray, Acrylic Electrocoat, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height
$157.13
A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 2700K Non-Dimming
$2.62
20
Popularity
Default