5140 - Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4PK

Klein Tools

  • $52.23 (Each)
  • $52.23 (Each)

  • $208.92 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140
Manufacturer
Klein Tools
Manufacturer's Part Number
5140
Description
Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4PK
Canvas Zipper Bag, Olive/Orange/Royal Blue/Yellow, 12-1/2 In Overall Length, 1 In Overall Width, 7 In Overall Depth, 4 Pieces, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553677 / 00092644553677
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.23 (Each)
Standard Packaging
$208.92 (Per 4)
Resources
Images
 
 
5140 - Small Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Large Image
 
5140 - Video
360 Images
 
 
5140 - 360 Image
Attachments
 
 
5140 - Specification Sheet
Other Links
 
 
5140 - Other
 
5140 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 10 Canvas
Material, Color, and Finish
Handle Material
Canvas
Color
Olive;Orange;Royal Blue;Yellow
Dimensions and Weight
Overall Length
12-1/2 in;318 mm
Descriptions
Product Type
Canvas Bag
Canvas Zipper Bag
Long Description
Canvas Zipper Bag, Olive/Orange/Royal Blue/Yellow, 12-1/2 in Overall Length, 1 in Overall Width, 7 in Overall Depth, 4 Pieces, 0.80 lb
Features
Klein Tools popular canvas zipper bags now come in a convenient 4-pack for even more organization. Each bag is a different color making it easy to store and identify your tools or spare parts. A heavy-duty brass zipper keeps these bags securely closed.
Short Description
Canvas Zipper Bag, 12-1/2 x 1 x 7 in, Red/Gray/Black/Brown
Special Features
Includes Four Assorted Colors:Olive, Orange, Royal Blue, and Yellow.
extra long description
KLEIN 5140 Canvas Bag, Various Colo
Description
CANVAS TOOL POUCHES OLIVE/ORANGE/BLUE/YELLOW, 4PK
Additional Information
Overall Width
1 in;25.4 mm
Overall Depth
7 in;178 mm
Number of Pieces
4
Made in USA
yes
included
(4) Bags
Overall Height
7" (17.8 cm)
tether capable
No
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5140
GTIN
00092644553677
UPC
092644553677
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.80 lb
Weight per each
0.94
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat