J2139NECR - Journeyman Pliers Connector Crimp Side Cut 9"

Klein Tools

  • $59.17 (Each)
  • $59.17 (Each)

  • $355.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2139NECR
Manufacturer
Klein Tools
Manufacturer's Part Number
J213-9NECR
Description
Journeyman Pliers Connector Crimp Side Cut 9"
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, Have A High-Leverage Design, Including The Crimping Die Being Placed Behind The Hinge. They Are Induction Hardened and Have A Hot-Riveted Joint For Smooth and Powerful Action Without Handle Wobble. They Also Have Cross-Hatched Knurled Jaws and Handform Handles For Better All Around Grip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721038 / 00092644721038
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.17 (Each)
Standard Packaging
$355.02 (Per 6)
Resources
Images
 
 
J2139NECR - Small Image
 
J2139NECR - Large Image
 
J2139NECR - Large Image
 
J2139NECR - Large Image
 
J2139NECR - Large Image
 
J2139NECR - Large Image
 
J2139NECR - Video
360 Images
 
 
J2139NECR - 360 Image
Attachments
 
 
J2139NECR - Specification Sheet
Other Links
 
 
J2139NECR - Other
 
J2139NECR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
9.55" (24.3 cm)
Descriptions
Product Type
Pliers, Side Cut, Connector Crimp
extra long description
KLEIN J213-9NECR Pliers, Side Cut,
Description
JOURNEYMAN PLIERS CONNECTOR CRIMP SIDE CUT 9"
Features
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, have a high-leverage design, including the crimping die being placed behind the hinge. They are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. They also have cross-hatched knurled jaws and handform handles for better all around grip.
Special Features
Crimper
Long Description
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, have a high-leverage design, including the crimping die being placed behind the hinge. They are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. They also have cross-hatched knurled jaws and handform handles for better all around grip.
Additional Information
media
Yes
Handle Length
5.55" (14.1 cm)
tether capable
No
jaw thickness
0.62" (1.6 cm)
knife length
0.797" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.29" (5.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J213-9NECR
GTIN
00092644721038
UPC
092644721038
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Side Cutting/Connector Crimping Pliers
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Crimps Noninsulated Connectors, Lugs, and Terminals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat