Add More Items
View All Quick Selects
Below you can add an image for '092644721137' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5144021 Is A 3 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Total Availability: In Stock
Check local availability
Book Price
$5,596.25
Per 100
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.48 LB/MFT
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.47
Per Foot
4 Watt B11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
$5.42
Each
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
$20.34
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 1.5 KW 2 HP CT 3PH 50/60 HZ 4.3A Output IP21/Type 1 Enclosure FR1 LCD Display Internal Emc Filter and DC Choke Ethernet
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,415.50
00762148112518|0762148|762148112518|76214811251|11251|48913C|13W Springlamp Pro Candel Base|TCP 48913C|TCP Technical Consumer Product 48913C|Technical Consumer Products 48913C
$5.37
00762148112501|0762148|762148112501|76214811250|11250|48913|13W Springlamp Pro|TCP 48913|TCP Technical Consumer Product 48913|Technical Consumer Products 48913
$5.36
B217P-120 Gray Plastic CL
$1,481.02
Per 100 Feet
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
00786685858869|0786685|786685858869|78668585886|85886|DC1 344D1NB A20N|DC1344D1NBA20N|DC1-344D1NB-A20N|DC1 IP20 480V In/460V Out 2HP, 4.1A|Cutler Hammer DC1 344D1NB A20N|Cutler Hammer DC1344D1NBA20N|Cutler Hammer DC1-344D1NB-A20N|Cutler-Hammer, Inc DC1 344D1NB A20N|Cutler-Hammer, Inc DC1344D1NBA20N|Cutler-Hammer, Inc DC1-344D1NB-A20N|Eatin DC1 344D1NB A20N|Eatin DC1344D1NBA20N|Eatin DC1-344D1NB-A20N|Eaton / Cutler Hammer DC1 344D1NB A20N|Eaton / Cutler Hammer DC1344D1NBA20N|Eaton / Cutler Hammer DC1-344D1N
Total Availability:
$299.65
This item is no longer available. Click to view alternate items.
Twelve-Light, Three-Tier Chandelier With Tea Stained Oversized, Bell-Shaped Glass Bowls. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Forged Bronze Finish.
$949.00
#06447 13W 120V A19
$19.50
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
$208.96
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 37 KW 50 HP CT 3PH 50/60 HZ 72A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$6,674.71
Unt 1212144GRTNK N3R Screw Cover Gu
$1,423.90
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
4B11/Led/950/CL/120V/E12
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 2700 K, Warm White, 120 V, 13 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.81 In Diameter, 4.13 In Length
$3.60
Cantex 5144017 Is A 1-1/4 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,916.64
P&S CA2626G Disc - Sub Ca262g
$1,937.56
20
Popularity
Default