6008 - 3/8" Keystone Screwdriver, 8" Square Shank

Klein Tools

  • $20.85 (Each)
  • $20.85 (Each)

  • $125.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6008
Manufacturer
Klein Tools
Manufacturer's Part Number
600-8
Description
3/8" Keystone Screwdriver, 8" Square Shank
Klein Tool'S 3/8-Inch (9.5 MM) Keystone Screwdriver With 8-Inch (203.2 MM) Square Shank Is Designed For The Most Demanding Uses. It Has A Cushion-Grip™ Handle For Greater Torque and Comfort. Meets or Exceeds Applicable Asme / Ansi Specifications and Has Tip-Ident® That That Quickly Identifies The Screwdriver Type and Tip Orientation.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850066 / 00092644850066
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.85 (Each)
Standard Packaging
$125.10 (Per 6)
Resources
Images
 
 
6008 - Small Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Video
360 Images
 
 
6008 - 360 Image
Attachments
 
 
6008 - Specification Sheet
Other Links
 
 
6008 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Heavy-Duty Rubber
Dimensions and Weight
Size
13 x 29.5 (33 x 74.9 cm)
Overall Length
13.438" (34.1 cm)
Descriptions
Product Type
3/8" Keystone Screwdriver SQ Shank
Features
Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that that quickly identifies the screwdriver type and tip orientation.
extra long description
KLEIN 600-8 3/8" Keystone Screwdriv
Long Description
Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that that quickly identifies the screwdriver type and tip orientation.
Special Features
Evaporative Technology for Rapid Cooling
Description
3/8" KEYSTONE SCREWDRIVER, 8" SQUARE SHANK
Additional Information
Tip Size
3/8" (9.5 mm)
Shank Length
8" (20.3 cm)
tip type
Keystone
Shank Type
Square
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-8
GTIN
00092644850066
UPC
092644850066
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cooling Towel
Packaging
Weight
10.4 oz (295 g)
Weight per each
0.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat