93MCLS - Red Mini Cross-Line Laser Level

Klein Tools

  • $50.72 (Each)
  • $50.72 (Each)

  • $202.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93MCLS
Manufacturer
Klein Tools
Manufacturer's Part Number
93MCLS
Description
Red Mini Cross-Line Laser Level
The Klein Tools Mini Cross-Line Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals With Over 18 Hours Of Runtime. This Level Provides A Reliable Pendulum Self-Leveling System With Red Laser Level Lines. Equipped With A Magnetic Mounting Bracket and Overmold Design That Protects From Water and Dust, Klein'S Mini Cross-Line Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930102 / 00092644930102
Weight per unit
1.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.72 (Each)
Standard Packaging
$202.88 (Per 4)
Resources
Images
 
 
93MCLS - Small Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Large Image
 
93MCLS - Video
Attachments
 
 
93MCLS - Specification Sheet
Other Links
 
 
93MCLS - Other
 
93MCLS - Other
 
93MCLS - Other
 
93MCLS - Other
 
93MCLS - Other
 
93MCLS - Other
 
93MCLS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC + ABS + TPE
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Product Type
Red Mini Cross-Line Laser Level
extra long description
KLEIN 93MCLS Red Mini Cross-Line La
Features
The Klein Tools Mini Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals with over 18 hours of runtime. This level provides a reliable pendulum self-leveling system with red laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini Cross-Line Laser Level enables a multitude of alignment and layout applications.
Description
RED MINI CROSS-LINE LASER LEVEL
Long Description
The Klein Tools Mini Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals with over 18 hours of runtime. This level provides a reliable pendulum self-leveling system with red laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein's Mini Cross-Line Laser Level enables a multitude of alignment and layout applications.
Special Features
Magnetic Mounting Bracket with 1/4'' Tripod Mount;Mounting Clamp Attachment;Out-of-Level Detection, Low Battery Indicator
Additional Information
media
Yes
Accuracy
+/- 3/16" per 33' (10 m)
Number of Vials
0
battery life
18 hr
included
2 x AA 1.5V Alkaline Batteries;Instruction Manual;Laser Level, Soft Carrying Case;Mounting Clamp
Overall Width
3.2" (8.1 cm)
Overall Height
4" (10.2 cm)
Mounting Type
Magnetic Bracket, Tripod Mount
display
No
Manufacturer Information
Manufacturers Part Number
93MCLS
Brand
Klein Tools
GTIN
00092644930102
UPC
092644930102
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Laser
Packaging
Weight
14 oz (397 g)
Weight per each
1.132
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Conforms to EN61326-1:2013, EN60825-1:2014
Application
Self-Leveling Laser Alignment Tool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat