C50 - Carrying Case

Fluke

  • $70.15 (Each)
  • $70.15 (Each)

  • $350.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C50
Manufacturer
Fluke
Manufacturer's Part Number
C50
Description
Carrying Case
Meter Case
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
53121705 - Equipment cases
UPC/GTIN
095969009874 / 00095969009874
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.15 (Each)
Standard Packaging
$350.75 (Per 5)
Resources
Images
 
 
C50 - Large Image
 
C50 - Small Image
Attachments
 
 
C50 - Specification Sheet
Other Links
 
 
C50 - Other
 
C50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
BLACK/YELLOW
Dimensions and Weight
Depth
12.99
Descriptions
Description
CARRYING CASE
Product Type
The Carrying Case
extra long description
FLK C50 THE CARRYING CASE
Long Description
METER CASE
Manufacturer Information
Brand
FLUKE
GTIN
00095969009874
UPC
095969009874
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
1
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat