31032841 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

TCP

  • $4.68 (Each)
  • $4.68 (Each)

  • $117.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31032841
Manufacturer
TCP
Manufacturer's Part Number
31032841
Description
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
Fluorescent Lamp, Bipin (G13) Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 300 V, 32 W, 2950 LM Brightness (Lumens), Dimmable, 1 In Diameter, 48 In Length, 24 Month Warranty, +10 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148310006 / 00762148310006
Weight per unit
0.456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Standard Packaging
$117.00 (Per 25)
Resources
Images
 
 
31032841 - Small Image
 
31032841 - Large Image
 
31032841 - Large Image
MSDS Sheets
 
 
31032841 - MSDS Sheet
 
31032841 - MSDS Sheet
Attachments
 
 
31032841 - Specification Sheet
 
31032841 - Specification Sheet
 
31032841 - Specification Sheet
Other Links
 
 
31032841 - Other
 
31032841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Wattage
32
Shape
T8 U-Bend
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
BiPin (G13)
Color Rendering Index
85
Color
White
color rendering index (cri)
85
color temperature
4100
Finish
white
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING
Long Description
Fluorescent Lamp, BiPin (G13) Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 300 V, 32 W, 2950 lm Brightness (Lumens), Dimmable, 1 in Diameter, 48 in Length, 24 month Warranty, +10 °C Operating Temperature
Short Description
Fluorescent Lamp, BiPin (G13), T8, 85 CRI, 32 W, 5000K
Special Features
N/A
Additional Information
dimmable
Yes
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2950 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 CT;25 PK
Base
Medium Bi Pin
lumens
2.95k
beam angle
360
start type
N/A
total harmonic distortion
N/A
Fixture Type
N/A
Manufacturer Information
Manufacturers Part Number
31032841
Brand
Technical Consumer Prod.
sub brand
Lamps T8 32W
GTIN
00762148310006
UPC
762148310006
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.456
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat